• 2038
  • 2
  • 1
  • 1752
  • 4
  • 316
  • 32
  • 18
  • 1
  • 2
  • 4
12208 Products showing for Spanners, Sockets and Wrenches
Product Image

FORMAT Quadro ratchet wrench 10x13/17x19mm

  • Eriks:12510785
  • Manufacturer:4317784511384
  • Model:Metric
  • Wrench width:10 x 13/17 x 19 mm
  • Length:230 mm

€25.14/ pieceexcl. VAT

€30.42incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Combination spanner DIN3113A 13mm

  • Eriks:23068566
  • Manufacturer:4317784097024
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hex.sock. wrench set 1/4"16-piece

  • Eriks:23062924
  • Manufacturer:4317784096218
  • Drive size:1/4"

€106.64/ pieceexcl. VAT

€129.03incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Combination spanner, 19 mm, Chrome-vanadium steel, 4317784097086

  • Eriks:23068572
  • Manufacturer:4317784097086
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Single open ended wrench adjustable 10."/250mm

  • Eriks:23069277
  • Manufacturer:4317784236928
  • Length:250 mm
  • Max. spanner opening:30 mm

€21.71/ pieceexcl. VAT

€26.27incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Combination Ratchet Spanner, Chrome-vanadium steel, 160 mm LG, 10 mm WD

  • Eriks:14098506
  • Manufacturer:4317784479110
  • Model:Metric
  • Wrench width:10 mm
  • Length:160 mm

€8.60/ pieceexcl. VAT

€10.41incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

FORMAT Pipe wrench DIN5234A 1.1/2"

  • Eriks:23083696
  • Manufacturer:4317784097659

€20.97/ pieceexcl. VAT

€25.37incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hex.sock. wrench set 3/8"17-piece

  • Eriks:23062926
  • Manufacturer:4317784123402
  • Drive size:3/8"
  • Total number of tools:17 pce

€145.13/ pieceexcl. VAT

€175.61incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Combination spanner DIN3113A 10mm

  • Eriks:23068563
  • Manufacturer:4317784096997
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Triangular box spanner M5

  • Eriks:23065955
  • Manufacturer:4317784392334

€2.67/ pieceexcl. VAT

€3.23incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

FORMAT Socket wrench insert hex. 1/2" 10x38 mm

  • Eriks:23061777
  • Manufacturer:4317784096256
  • Wrench width:10 mm
  • Connection size:1/2 in

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hexagon socket wrench set1/4" and 1/2" 55-pc.

  • Eriks:12521266
  • Manufacturer:4317784523745
  • Drive size:1/4"- 1/2"

€296.66/ setexcl. VAT

€358.96incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Double open-end spanner DIN3110 30x32mm

  • Eriks:23070097
  • Manufacturer:4317784095792
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€7.91/ pieceexcl. VAT

€9.57incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Combination spanner DIN3113B 30mm

  • Eriks:12055311
  • Manufacturer:4317784475242
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€10.56/ pieceexcl. VAT

€12.78incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Enlarger 1/2"-recessed square to 3/4" protruding square

  • Eriks:23063539
  • Manufacturer:4317784203562
  • Connection size:3/4 in
  • Connection size socket side:1/2

€9.61/ pieceexcl. VAT

€11.63incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Double box spanner massive 12x13mm

  • Eriks:12510790
  • Manufacturer:4317784520478
  • Length:140 mm

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 12/11/2026

€6.32/ pieceexcl. VAT

€7.65incl. VAT

14 In stock - Estimated delivery date 06/11/2026
Product Image

FORMAT Pipe wrench DIN5234A 2."

  • Eriks:23083697
  • Manufacturer:4317784097666

€34.82/ pieceexcl. VAT

€42.13incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Box spanner screwdriver w. hex. blade8x125mm

  • Eriks:23066453
  • Manufacturer:4317784092135
  • Wrench width:8 mm
  • Shaft length:125 mm

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Box spanner screwdriver w. hex. blade5.5x125mm

  • Eriks:23066450
  • Manufacturer:4317784092104
  • Wrench width:5.5 mm
  • Shaft length:125 mm

€6.24/ pieceexcl. VAT

€7.55incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Box spanner screwdriver w. hex. blade13x135mm

  • Eriks:23066458
  • Manufacturer:4317784092180
  • Wrench width:13 mm
  • Shaft length:135 mm

€9.28/ pieceexcl. VAT

€11.23incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Box spanner screwdriver w. hex. blade10x125mm

  • Eriks:23066455
  • Manufacturer:4317784092159
  • Wrench width:10 mm
  • Shaft length:125 mm

€7.52/ pieceexcl. VAT

€9.10incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Pipe wrench DIN5234A 1."

  • Eriks:23083695
  • Manufacturer:4317784097642

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Double open-end spanner DIN3110 24x27mm

  • Eriks:23070095
  • Manufacturer:4317784095778
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Combination spanner DIN3113A 36mm

  • Eriks:23068684
  • Manufacturer:4317784203814
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€12.40/ pieceexcl. VAT

€15.00incl. VAT

Estimated delivery date - 12/11/2026