

Design: Made of chromium-vanadium steel, chrome-plated. Precise toothed ratchet mechanism with 72 teeth and a reset angle of just 5°. 4 widths in one spanner. The torque values exceed those specified by DIN 3110, ISO 3318.
€25.14/ pieceexcl. VAT
€30.42incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Ratchet Ring Spanner |
Model | Metric |
Wrench width | 10 x 13/17 x 19 mm |
Type | Ratchet Ring Spanner |
Cranked | 5° |
VDE tested | No |
Single wrench model | No |
Length | 230 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | No |