FORMAT

FORMAT Box spanner screwdriver w. hex. blade8x125mm

  • ERIKS:23066453
  • Manufacturer:4317784092135
Image 1
Hexagonal box spanner screwdriver

Design: With round blade made of high-alloy special steel. In addition, the screwdriver head is embossed with output symbol and size.

Application: Socket wrench for external hexagonal head screws.



With Kraftkant® handle with roll-off protection.

Save to list

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wrench width
8 mm
Shaft length
125 mm
Low spark model
No