FORMAT

FORMAT Box spanner screwdriver w. hex. blade13x135mm

  • ERIKS:23066458
  • Manufacturer:4317784092180
Image 1
Hexagonal box spanner screwdriver

Design: With round blade made of high-alloy special steel. In addition, the screwdriver head is embossed with output symbol and size.

Application: Socket wrench for external hexagonal head screws.



With Kraftkant® handle with roll-off protection.

Save to list

€9.28/ pieceexcl. VAT

€11.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wrench width
13 mm
Shaft length
135 mm
Low spark model
No