




Design: With transparent protective cap and ergonomic multi-component plastic covers, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Design: Made of stainless surgical steel , air-hardened. With solid and locked hook blade sickle-shaped blade as well as sheath at the tip of the blade. Back of blade coated with plastic to prevent short circuits.
€44.34/ pieceexcl. VAT
€53.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Type | Cable knives |
Length of blade | 38 mm |
Isolation protection 1000 V | Yes |
VDE tested | Yes |
Foldable | No |
With floating shoe | Yes |