FACOM

FACOM Knife for insulating material - 840.1 - Electricians knife with cable stripper 90mm blade

  • ERIKS:23445995
  • Manufacturer:3148512069218
Image 1
ELECTRICIANS KNIFE WITH WIRE STRIPPER WITH WOOD HANDLE
-Blade in polished stainless steel.
-Blade with 2 notches: - 1 half-moon notch for stripping. - 1 vee for cutting.
-Rosewood handle.
-Blade length 77 mm; closed length: 103 mm.
-Total length: 180 mm.
Save to list

€19.31/ pieceexcl. VAT

€23.37incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
840.1
Type
Cable knives