FACOM

FACOM 985957 - Rotary sheath and insulation stripping tool 4.5 till 29mm

  • ERIKS:23449890
  • Manufacturer:3148519859577
Image 1
ROTARY SHEATH AND INSULATION STRIPPING TOOL
-Tool perfectly suited to stripping sheaths over long lengths.
-2 possibilities of use: - Longitudinal sheath stripping. - Helicoidal sheath stripping by simple head rotation.
-Capacity: diameter 4.5 to 29 mm.
Save to list

€49.23/ pieceexcl. VAT

€59.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
985957
Length
137 mm
Strip range diameter
4.5 - 29 mm mm