Swivel Seals

  • 4
  • 63
  • 52
  • 2
  • 2
  • 52
  • 65
119 Products showing for Swivel Seals
Product Image

Rotorseal 160 PTFE ER39/NBR 20x27,5 L=3,2

  • Eriks:14421582
  • Internal diameter:20 mm
  • Outer diameter:27.5 mm
  • Groove Width:3.2 mm

€12.80/ pieceexcl. VAT

€15.49incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 25x20,1 L=2,2

  • Eriks:14421529
  • Internal diameter:20.1 mm
  • Outer diameter:25 mm
  • Groove Width:2.2 mm

€12.90/ pieceexcl. VAT

€15.61incl. VAT

27 In stock - Estimated delivery date 10/11/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 80x69 L=4,2

  • Eriks:14421546
  • Internal diameter:69 mm
  • Outer diameter:80 mm
  • Groove Width:4.2 mm

€39.00/ pieceexcl. VAT

€47.19incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 20x15,1 L=2,2

  • Eriks:14421528
  • Internal diameter:15.1 mm
  • Outer diameter:20 mm
  • Groove Width:2.2 mm

€10.80/ pieceexcl. VAT

€13.07incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 30x25,1 L=2,2

  • Eriks:14421531
  • Internal diameter:25.1 mm
  • Outer diameter:30 mm
  • Groove Width:2.2 mm

€15.20/ pieceexcl. VAT

€18.39incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

Rotorseal 160 PTFE ER39/NBR 10x14,9 L=2,2

  • Eriks:14421578
  • Internal diameter:10 mm
  • Outer diameter:14.9 mm
  • Groove Width:2.2 mm

€8.50/ pieceexcl. VAT

€10.29incl. VAT

40 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Rotomatic M19 NBR B246 100x120x12 L=13

  • Eriks:10018728
  • Manufacturer:24103501
  • Internal diameter:100 mm
  • Outer diameter:120 mm
  • Groove Width:13 mm
Not available in webshop
Estimated delivery date - 10/02/2027
Contact us
Product Image

FREUDENBERG Rotomatic M19 NBR B246 125x145x12 L=13

  • Eriks:10018730
  • Manufacturer:24103504
  • Internal diameter:125 mm
  • Outer diameter:145 mm
  • Groove Width:13 mm
Not available in webshop
Estimated delivery date - 10/02/2027
Contact us

€41.85/ pieceexcl. VAT

€50.64incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 02/12/2026

€160.88/ pieceexcl. VAT

€194.66incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 02/12/2026
Product Image

Rotorseal 160 PTFE ER39/NBR 60x71 L=4,2

  • Eriks:14421600
  • Internal diameter:60 mm
  • Outer diameter:71 mm
  • Groove Width:4.2 mm

€33.60/ pieceexcl. VAT

€40.66incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 160 PTFE ER39/NBR 60x75,5 L=6,3

  • Eriks:14421601
  • Internal diameter:60 mm
  • Outer diameter:75.5 mm
  • Groove Width:6.3 mm

€33.60/ pieceexcl. VAT

€40.66incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 160 PTFE ER39/NBR 160x171 L=4,2

  • Eriks:14421626
  • Internal diameter:160 mm
  • Outer diameter:171 mm
  • Groove Width:4.2 mm

€109.00/ pieceexcl. VAT

€131.89incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 115x104 L=4,2

  • Eriks:14421554
  • Internal diameter:104 mm
  • Outer diameter:115 mm
  • Groove Width:4.2 mm

€62.60/ pieceexcl. VAT

€75.75incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 40x29 L=4,2

  • Eriks:14421536
  • Internal diameter:29 mm
  • Outer diameter:40 mm
  • Groove Width:4.2 mm

€17.10/ pieceexcl. VAT

€20.69incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 300x284,5 L=6,3

  • Eriks:14421577
  • Internal diameter:284.5 mm
  • Outer diameter:300 mm
  • Groove Width:6.3 mm

€249.00/ pieceexcl. VAT

€301.29incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 15x10,1 L=2,2

  • Eriks:14421526
  • Internal diameter:10.1 mm
  • Outer diameter:15 mm
  • Groove Width:2.2 mm

€8.50/ pieceexcl. VAT

€10.29incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 110x99 L=4,2

  • Eriks:14421553
  • Internal diameter:99 mm
  • Outer diameter:110 mm
  • Groove Width:4.2 mm

€58.90/ pieceexcl. VAT

€71.27incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 170x154,5 L=6,3

  • Eriks:14421565
  • Internal diameter:154.5 mm
  • Outer diameter:170 mm
  • Groove Width:6.3 mm

€104.00/ pieceexcl. VAT

€125.84incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 28x20,5 L=3,2

  • Eriks:14421530
  • Internal diameter:20.5 mm
  • Outer diameter:28 mm
  • Groove Width:3.2 mm

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 125x114 L=4,2

  • Eriks:14421556
  • Internal diameter:114 mm
  • Outer diameter:125 mm
  • Groove Width:4.2 mm

€69.90/ pieceexcl. VAT

€84.58incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 160x144,5 L=6,3

  • Eriks:14421564
  • Internal diameter:144.5 mm
  • Outer diameter:160 mm
  • Groove Width:6.3 mm

€94.80/ pieceexcl. VAT

€114.71incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 230x214,5 L=6,3

  • Eriks:14421572
  • Internal diameter:214.5 mm
  • Outer diameter:230 mm
  • Groove Width:6.3 mm

€163.50/ pieceexcl. VAT

€197.84incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 145x134 L=4,2

  • Eriks:14421561
  • Internal diameter:134 mm
  • Outer diameter:145 mm
  • Groove Width:4.2 mm

€86.00/ pieceexcl. VAT

€104.06incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rotorseal 260 PTFE ER39/NBR 150x134,5 L=6,3

  • Eriks:14421562
  • Internal diameter:134.5 mm
  • Outer diameter:150 mm
  • Groove Width:6.3 mm

€86.40/ pieceexcl. VAT

€104.54incl. VAT

Estimated delivery date - 03/12/2026