






€41.85/ pieceexcl. VAT
€50.64incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.22 | - |
5+ | €41.85 | 16.67% |
25+ | €39.06 | 22.22% |
50+ | €33.48 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | M17 |
Material seal | NBR/fabric |
Internal diameter | 30 mm |
Outer diameter | 40 mm |
Groove Width | 8 mm |
Seal height | 7.5 mm |
Compound | 80 NBR B246 |
Temperature range | from -30 to 80 °C |
Application | Rod seal |
Max. operating pressure | 200 bar |
Maximum Speed | 0.1 m/s |