





€8.50/ pieceexcl. VAT
€10.29incl. VAT
40 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.50 | - |
5+ | €6.80 | 20.00% |
10+ | €5.53 | 35.00% |
30+ | €4.25 | 50.00% |
50+ | €3.83 | 55.00% |
100+ | €3.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 160 |
Material seal | PTFE |
Internal diameter | 10 mm |
Outer diameter | 14.9 mm |
Groove Width | 2.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 10 mm |
D | 14.9 mm |
L | 2.2 mm |
r | 0.4 mm |
C | 3 mm |
O-ring seal | 11,11x1,78 |
Application | Rod seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |