FREUDENBERG

FREUDENBERG Rotomatic M19 NBR B246 100x120x12 L=13

  • ERIKS:10018728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
M19
Material seal
NBR/fabric
Internal diameter
100 mm
Outer diameter
120 mm
Groove Width
13 mm
Seal height
12 mm
Compound
80 NBR B246
Temperature range
from -30 to 80 °C
Application
Rod seal
Max. operating pressure
400 bar
Maximum Speed
0.2 m/s