






€160.88/ pieceexcl. VAT
€194.66incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €193.05 | - |
5+ | €160.88 | 16.67% |
25+ | €150.15 | 22.22% |
50+ | €128.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | M17 |
Material seal | NBR/fabric |
Internal diameter | 110 mm |
Outer diameter | 130 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Compound | 80 NBR B246 |
Temperature range | from -30 to 80 °C |
Application | Rod seal |
Max. operating pressure | 200 bar |
Maximum Speed | 0.1 m/s |