





€69.90/ pieceexcl. VAT
€84.58incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.90 | - |
5+ | €55.92 | 20.00% |
10+ | €45.44 | 35.00% |
30+ | €34.95 | 50.00% |
50+ | €31.46 | 55.00% |
100+ | €27.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 260 |
Material seal | PTFE |
Internal diameter | 114 mm |
Outer diameter | 125 mm |
Groove Width | 4.2 mm |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 114 mm |
D | 125 mm |
L | 4.2 mm |
r | 0.8 mm |
C | 5.5 mm |
O-ring seal | 113,90x3,53 |
Application | Piston seal |
Max. operating pressure | 300 bar |
Maximum Speed | 5 m/s |