• 14
  • 758
  • 70
  • 16
  • 1
  • 11
  • 11
  • 3
  • 1
  • 1
  • 1
  • 1
860 Products showing for Centrifugal Pumps
Product Image

GRUNDFOS Submersible pump Series: Unilift KP150-a-1 1x220-230v 50hz 5 m

  • Eriks:23496660
  • Manufacturer:011H1600
  • Supply voltage:1 x 230V AC

€658.50/ pieceexcl. VAT

€796.79incl. VAT

1 In stock - Estimated delivery date 17/11/2026
Product Image

METABO Pump attachment (627640000)

  • Eriks:23920300
  • Manufacturer:627640000

€168.21/ pieceexcl. VAT

€203.53incl. VAT

2 In stock - Estimated delivery date 17/11/2026
Product Image

YOKOTA Barrelpump 65 l/min

  • Eriks:11929997
  • Manufacturer:YPP-1

€839.00/ pieceexcl. VAT

€1,015.19incl. VAT

1 In stock - Estimated delivery date 17/11/2026
Product Image

GRUNDFOS Submersible pump Series: Unilift KP350-av-1 1x220-240v 50hz

  • Eriks:23496665
  • Manufacturer:013N1400
  • Supply voltage:1 x 230V AC

€1,164.00/ pieceexcl. VAT

€1,408.44incl. VAT

2 In stock - Estimated delivery date 17/11/2026
Product Image

GRUNDFOS Submersible pump Series: Multibox B CC7 basement pump set

  • Eriks:12718361
  • Manufacturer:97519841
  • Maximum flow rate:10008 l/min
  • Nominal volume flow rate:10 m³/h
  • Max. immersion depth:10 m

€766.50/ pieceexcl. VAT

€927.47incl. VAT

2 In stock - Estimated delivery date 17/11/2026
Product Image

GRUNDFOS Variable Speed Domestic Circulator in Stainless Steel UP 20-15n 150 - medium temperature +2°C tot +110°C - PN 10 - 1 x 230V - G 1.1/4"

  • Eriks:15111913
  • Manufacturer:59641500
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN10
  • Connection voltage:1 x 230V AC

€555.00/ pieceexcl. VAT

€671.55incl. VAT

Estimated delivery date - 05/01/2027

€1,210.00/ pieceexcl. VAT

€1,464.10incl. VAT

Estimated delivery date - 27/01/2027
Product Image

GRUNDFOS Vertical Multistage Pump CR3-4 A-A-A-E-HQQE 0.37kw - 3 x 220-240V D/380-415V

  • Eriks:15111903
  • Manufacturer:96516592
  • Nominal volume flow rate:3 m³/h
  • Discharge head:26.5 m
  • Discharge head at nom. flow rate:19.1 m

€1,349.00/ pieceexcl. VAT

€1,632.29incl. VAT

Estimated delivery date - 07/01/2027
Product Image

GRUNDFOS Submersible pump Series: SL1.50.65.11.2.50B 1.1 kW 400V/3/50

  • Eriks:23499017
  • Manufacturer:96104129
  • Maximum flow rate:64080 l/min
  • Nominal volume flow rate:64 m³/h
  • Max. immersion depth:10 m

€3,024.00/ pieceexcl. VAT

€3,659.04incl. VAT

Estimated delivery date - 03/12/2026
Product Image

GRUNDFOS Isolating valve 2" Gate Type

  • Eriks:23497935
  • Nominal inner diameter:2" (50)

€148.00/ pieceexcl. VAT

€179.08incl. VAT

Estimated delivery date - 03/12/2026

€117.81/ pieceexcl. VAT

€142.55incl. VAT

Estimated delivery date - 26/11/2026

€1,450.00/ pieceexcl. VAT

€1,754.50incl. VAT

Estimated delivery date - 26/11/2026

€877.80/ pieceexcl. VAT

€1,062.14incl. VAT

Estimated delivery date - 15/12/2026

€167.31/ pieceexcl. VAT

€202.45incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GRUNDFOS Submersible pump Series: EF30.50.09.2.50B 0.9 kW 400V/3/50

  • Eriks:23499184
  • Manufacturer:96115115
  • Maximum flow rate:38880 l/min
  • Nominal volume flow rate:38.9 m³/h
  • Max. immersion depth:10 m

€2,482.00/ pieceexcl. VAT

€3,003.22incl. VAT

Estimated delivery date - 03/12/2026

€637.00/ pieceexcl. VAT

€770.77incl. VAT

Estimated delivery date - 03/12/2026

€256.00/ pieceexcl. VAT

€309.76incl. VAT

Estimated delivery date - 03/12/2026

€4,390.00/ pieceexcl. VAT

€5,311.90incl. VAT

Estimated delivery date - 03/12/2026
Product Image

GRUNDFOS Inline circulationpump series MAGNA3 cast iron maximum discharge head 6m 1x230V AC PN10 1.1/2"BSPP

  • Eriks:13576269
  • Manufacturer:97924245
  • Nominal inner diameter:1.1/2" (40)
  • Max. discharge head:6 m
  • Pressure rating:PN10

€1,723.00/ pieceexcl. VAT

€2,084.83incl. VAT

Estimated delivery date - 03/12/2026
Product Image

METABO Submersible pump Series: TPF 7000 S

  • Eriks:23998733
  • Manufacturer:250800002
  • Supply voltage:1 x 230V AC

€198.99/ pieceexcl. VAT

€240.78incl. VAT

Estimated delivery date - 26/11/2026
Product Image

METABO Submersible pump Series: SP 24-46 SG

  • Eriks:12369164
  • Manufacturer:604113000
  • Maximum flow rate:24000 l/min
  • Max. immersion depth:7 m
  • Length connecting cord:10 m
This product is no longer offered.Explore similar products in our assortment

€1,409.00/ pieceexcl. VAT

€1,704.89incl. VAT

Estimated delivery date - 03/12/2026

€4,178.00/ pieceexcl. VAT

€5,055.38incl. VAT

Estimated delivery date - 03/12/2026
Product Image

METABO Combi submersible pump TPS 16000 S Combi (220-240 V / 50 Hz); Cardboard box (0251600000)

  • Eriks:23998737
  • Manufacturer:251600000
  • Maximum flow rate:16000 l/min
  • Nominal volume flow rate:16 m³/h
  • Max. immersion depth:7 m

€266.31/ pieceexcl. VAT

€322.24incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GRUNDFOS Submersible pump Series: UNILIFT AP12 40.04.1 - - sewage pump - without float switch , 10m Cable with plug 1 x 230V

  • Eriks:23498143
  • Manufacturer:96011016
  • Maximum flow rate:4212 l/min
  • Nominal volume flow rate:4 m³/h
  • Max. immersion depth:7 m

€1,303.00/ pieceexcl. VAT

€1,576.63incl. VAT

Estimated delivery date - 03/12/2026