METABO

METABO Combi submersible pump TPS 16000 S Combi (220-240 V / 50 Hz); Cardboard box (0251600000)

  • ERIKS:23998737
  • Manufacturer:4003665502335
Image 1
Image 2
Image 1
Image 2
Multi-functional use as submersible pump for fresh water or dirty water
For pumping empty, pumping dry and circulating fresh water and dirty water from containers, tanks or flooded cellars
Low-intake up to 1 mm in clear water mode
Simple and comfortable adjustment of the pump base for the required function
Double seal system for protection of the pump if the water is particularly dense or contains large particles
Overload protection: protects the motor from overheating
Adjustable float switch for automatic mode
Easy switching over from automatic mode with float switch to manual mode for low-intake suction
Housing made of impact-proof plastic
As dirty water submersible pump suitable for coarse fluids with a particle size of up to 30 mm
Ergonomic handle for comfortable transport

Scope of delivery
Angle connection piece with multi-adapter, Float switch
Save to list

€266.31/ pieceexcl. VAT

€322.24incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Maximum flow rate
16000 l/min
Nominal volume flow rate
16 m³/h
Max. immersion depth
7 m
Supply voltage
1 x 230V AC