Products
Brands
About Eriks
Customer service
BE - English
Home
Submersible pump Series: Multi...
Submersible pump Series: Multibox B-CC7 kelderpompset
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Maximum flow rate [l/min]
10008
1
Supply voltage
1 x 230V AC
1
Connection size
1.1/4" (32)
1
Material pump casing
Log in to see your specific pricing.
Log in
1
of
Submersible pump Series: Multibox B-CC7 kelderpompset
Product
Maximum flow rate [l/min]
Nominal volume flow rate [m³/h]
Max. immersion depth [m]
Available
Price
excl. VAT
Product
Maximum flow rate [l/min]
Nominal volume flow rate [m³/h]
Max. immersion depth [m]
Available
Price
excl. VAT
Submersible pump Series: Multibox B CC7 basement pump set
10008
10
10
€766.50
/
piece
Log in