






€766.50/ pieceexcl. VAT
€927.47incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | Multibox |
Maximum flow rate | 10008 l/min |
Nominal volume flow rate | 10 m³/h |
Max. immersion depth | 10 m |
Supply voltage | 1 x 230V AC |
Length connecting cord | 10 m |
Nominal current | 1.8 A |
Connection size | 1.1/4" (32) |
Material pump casing | Polypropylene |
Material quality | PP GF 15% |
Insulation class acc. to IEC | F |
Pump height | 306 mm |