In-line Pumps

  • 211
  • 1
  • 84
  • 88
  • 1
  • 19
  • 73
211 Products showing for In-line Pumps
Product Image

GRUNDFOS Variable Speed Domestic Circulator in Stainless Steel UP 20-15n 150 - medium temperature +2°C tot +110°C - PN 10 - 1 x 230V - G 1.1/4"

  • Eriks:15111913
  • Manufacturer:59641500
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN10
  • Connection voltage:1 x 230V AC

€555.00/ pieceexcl. VAT

€671.55incl. VAT

Estimated delivery date - 24/12/2026

€1,210.00/ pieceexcl. VAT

€1,464.10incl. VAT

Estimated delivery date - 25/01/2027

€4,390.00/ pieceexcl. VAT

€5,311.90incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GRUNDFOS Inline circulationpump series MAGNA3 cast iron maximum discharge head 6m 1x230V AC PN10 1.1/2"BSPP

  • Eriks:13576269
  • Manufacturer:97924245
  • Nominal inner diameter:1.1/2" (40)
  • Max. discharge head:6 m
  • Pressure rating:PN10

€1,723.00/ pieceexcl. VAT

€2,084.83incl. VAT

Estimated delivery date - 01/12/2026

€4,178.00/ pieceexcl. VAT

€5,055.38incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GRUNDFOS Inline circulationpump series MAGNA3 cast iron maximum discharge head 10m 1x230V AC PN10 1.1/2"BSPP

  • Eriks:13576271
  • Manufacturer:97924247
  • Nominal inner diameter:1.1/2" (40)
  • Max. discharge head:10 m
  • Pressure rating:PN10

€2,150.00/ pieceexcl. VAT

€2,601.50incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GRUNDFOS Circulation pump MAGNA 40-120fn 1x230-240v

  • Eriks:13576334
  • Manufacturer:96513644
  • Connection voltage:1 x 230V AC

€6,195.00/ pieceexcl. VAT

€7,495.95incl. VAT

Estimated delivery date - 01/12/2026

€1,450.00/ pieceexcl. VAT

€1,754.50incl. VAT

Estimated delivery date - 26/11/2026

€5,145.00/ pieceexcl. VAT

€6,225.45incl. VAT

Estimated delivery date - 01/12/2026

€3,655.00/ pieceexcl. VAT

€4,422.55incl. VAT

Estimated delivery date - 11/02/2027
Product Image

GRUNDFOS Inline circulationpump series MAGNA3 cast iron maximum discharge head 4m 1x230V AC PN6/10 DN32

  • Eriks:13576351
  • Manufacturer:98333834
  • Nominal inner diameter:DN32
  • Max. discharge head:4 m
  • Pressure rating:PN6/10

€1,964.00/ pieceexcl. VAT

€2,376.44incl. VAT

Estimated delivery date - 01/12/2026

€2,522.00/ pieceexcl. VAT

€3,051.62incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GRUNDFOS Inline circulationpump series MAGNA3 cast iron maximum discharge head 15m 1x230V AC PN6/10 DN50

  • Eriks:13576291
  • Manufacturer:97924285
  • Nominal inner diameter:DN50
  • Max. discharge head:15 m
  • Pressure rating:PN6/10

€6,060.00/ pieceexcl. VAT

€7,332.60incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GRUNDFOS Inline circulationpump series MAGNA3 cast iron maximum discharge head 12m 1x230V AC PN10 1.1/2"BSPP

  • Eriks:13576272
  • Manufacturer:97924248
  • Nominal inner diameter:1.1/2" (40)
  • Max. discharge head:12 m
  • Pressure rating:PN10

€2,418.00/ pieceexcl. VAT

€2,925.78incl. VAT

Estimated delivery date - 01/12/2026

€1,805.00/ pieceexcl. VAT

€2,184.05incl. VAT

Estimated delivery date - 01/12/2026

€7,065.00/ pieceexcl. VAT

€8,548.65incl. VAT

Estimated delivery date - 01/12/2026

€6,250.00/ pieceexcl. VAT

€7,562.50incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GRUNDFOS TPE2 50-180 N-A-F-A-BQQE-GYC 98437895

  • Eriks:15111873
  • Manufacturer:98437895
  • Connection voltage:3 x 400V AC
  • Motor power:1.1 kW

€5,345.00/ pieceexcl. VAT

€6,467.45incl. VAT

Estimated delivery date - 26/11/2026

€4,845.00/ pieceexcl. VAT

€5,862.45incl. VAT

Estimated delivery date - 01/12/2026

€1,324.00/ pieceexcl. VAT

€1,602.04incl. VAT

Estimated delivery date - 24/12/2026

€1,628.00/ pieceexcl. VAT

€1,969.88incl. VAT

Estimated delivery date - 01/12/2026

€6,210.00/ pieceexcl. VAT

€7,514.10incl. VAT

Estimated delivery date - 01/12/2026

€9,215.00/ pieceexcl. VAT

€11,150.15incl. VAT

Estimated delivery date - 01/12/2026

€5,140.00/ pieceexcl. VAT

€6,219.40incl. VAT

Estimated delivery date - 01/12/2026

€2,520.00/ pieceexcl. VAT

€3,049.20incl. VAT

Estimated delivery date - 10/12/2026