

€555.00/ pieceexcl. VAT
€671.55incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | UP |
Connection | External thread (BSPP) |
Nominal inner diameter | 1.1/4" (32) |
Material pump casing | Stainless steel |
Material quality | 1.4301 |
Pressure rating | PN10 |
Connection voltage | 1 x 230V AC |
Motor power | 75 kW |
Nominal current | 0.28 A |
Level of protection (IP value) | IP42 |
Insulation class acc. to IEC | F |
Face to Face length | 150 mm |
Medium temperature | from 2 to 110 °C |