Face Shields

  • 7
  • 2
  • 4
  • 1
  • 35
  • 1
  • 1
  • 2
  • 2
  • 4
  • 2
  • 2
59 Products showing for Face Shields
Product Image

3M Versafloâ„¢ faceshield with comfort faceseal, M-206

  • Eriks:13581571
  • Manufacturer:7100140471
  • Model:M-206
  • Material:Polyethylene
  • Norm:EN 166:2001

€284.74/ pieceexcl. VAT

€344.54incl. VAT

Estimated delivery date - 25/11/2026
Product Image

3M Faceshield 5 series, polycarbonate, clear, 5F-11

  • Eriks:13174697
  • Manufacturer:7100029680
  • Coating:Anti Mist
  • Material:Polycarbonate

€15.34/ pieceexcl. VAT

€18.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026
Product Image

3M Faseal, M Series, Polyethylene, Light Grey, 7100256071

  • Eriks:14448328
  • Manufacturer:7100256071
  • Model:M-207
  • Material:Polyethylene
  • Norm:EN 166:2001

€284.74/ pieceexcl. VAT

€344.54incl. VAT

Estimated delivery date - 25/11/2026
Product Image

3M Faseal, Versaflo M-Series, Polyurethane Coated Polyamide, Black, 7100137904

  • Eriks:12385510
  • Manufacturer:M-936
  • Model:M-936
  • Coating:Polyurethane
  • Material:Polyurethane Coated Polyamide

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

€2.10/ pieceexcl. VAT

€2.54incl. VAT

Sold per: 10Min. order: 10

290 In stock - Estimated delivery date 16/11/2026
Product Image

3M Faseal, Versafloâ„¢ Series, 7100137903

  • Eriks:12960898
  • Manufacturer:7100137903
  • Model:M-937

€29.20/ pieceexcl. VAT

€35.33incl. VAT

Sold per: 5Min. order: 5

10 In stock - Estimated delivery date 16/11/2026
Product Image

PULSAFE Face shield Bionic clear polycarbonate fog-ban anti-scratch visor

  • Eriks:12482089
  • Manufacturer:1011624
  • Model:Anti Mist & Anti Scratch
  • Type:1011624
  • Material:Polycarbonate

€60.88/ pieceexcl. VAT

€73.66incl. VAT

Estimated delivery date - 24/11/2026
Product Image

PULSAFE Face shield Bionic black shell with clear uncoated polycarbonate visor

  • Eriks:23925933
  • Manufacturer:1011623
  • Model:Without coating
  • Type:1011623
  • Material:Polycarbonate

€42.71/ pieceexcl. VAT

€51.68incl. VAT

Estimated delivery date - 02/12/2026

€46.59/ pieceexcl. VAT

€56.37incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

HONEYWELL Browguard with Ratchet Headband CB20 for use with Clearways face screens.

  • Eriks:23925873
  • Manufacturer:1002341
  • Model:Head attached
  • Type:CB20
  • Material:Polycarbonate

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026
Product Image

BOLLE SPHERE Face shield - Clear PC lens

  • Eriks:13208967
  • Manufacturer:SPHERPI
  • Norm:EN 170
  • Approvals:EN166 - EN170

€23.01/ pieceexcl. VAT

€27.84incl. VAT

24 In stock - Estimated delivery date 16/11/2026

€56.81/ pieceexcl. VAT

€68.74incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

HONEYWELL Supervizor SB600 Browguard with Ratchet Headband without shield

  • Eriks:23925867
  • Manufacturer:1002297
  • Model:Head attached
  • Type:SB600
  • Material:Polycarbonate

€31.02/ pieceexcl. VAT

€37.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

€25.99/ pieceexcl. VAT

€31.45incl. VAT

21 In stock - Estimated delivery date 16/11/2026

€18.13/ pieceexcl. VAT

€21.94incl. VAT

5 In stock - Estimated delivery date 16/11/2026

€44.16/ pieceexcl. VAT

€53.43incl. VAT

Sold per: 16Min. order: 16

8 In stock - Estimated delivery date 27/01/2027
Product Image

HONEYWELL Perforama Nova Face Sceen 3-piece Clear PC 3A coating

  • Eriks:23307320
  • Manufacturer:820140
  • Model:Vizir
  • Viewing window:180 mm
  • Material:Polycarbonate

€36.04/ pieceexcl. VAT

€43.61incl. VAT

30 In stock - Estimated delivery date 16/11/2026
Product Image

HONEYWELL Browguard with Elastic Headband CB14 for use with Clearways face screens

  • Eriks:23925874
  • Manufacturer:1002346
  • Model:Head attached
  • Type:CB14
  • Material:Polycarbonate

€13.56/ pieceexcl. VAT

€16.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

€30.80/ pieceexcl. VAT

€37.27incl. VAT

51 In stock - Estimated delivery date 16/11/2026

€59.37/ pieceexcl. VAT

€71.84incl. VAT

10 In stock - Estimated delivery date 16/11/2026

€63.68/ pieceexcl. VAT

€77.05incl. VAT

Sold per: 16Min. order: 16

Estimated delivery date - 25/11/2026
Product Image

HONEYWELL Clear Polycarbonate Visor, Hard-Coat And Anti-Fog

  • Eriks:13224869
  • Manufacturer:1031744
  • Model:Anti Mist
  • Type:1031744
  • Viewing window:172 mm

€32.34/ pieceexcl. VAT

€39.13incl. VAT

Estimated delivery date - 30/11/2026
Product Image

HONEYWELL Supervizor SV9PC clear polycarbonate replacement visor (230mm)

  • Eriks:13224866
  • Manufacturer:SV9PC
  • Model:Visor
  • Type:SV 9 PC
  • Viewing window:230 mm

€12.73/ pieceexcl. VAT

€15.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026
Product Image

HONEYWELL Turboshield Ratcheted Headgear, Black

  • Eriks:13224868
  • Manufacturer:1031740
  • Model:Head attached
  • Type:1031740
  • Material:ABS

€27.74/ pieceexcl. VAT

€33.57incl. VAT

Estimated delivery date - 30/11/2026
Product Image

HONEYWELL Clear Polycarbonate Visor, Uncoated

  • Eriks:13224867
  • Manufacturer:1031743
  • Model:Visor
  • Type:1031743
  • Viewing window:172 mm

€13.16/ pieceexcl. VAT

€15.92incl. VAT

Estimated delivery date - 30/11/2026