HONEYWELL

HONEYWELL Supervizor SV9PC clear polycarbonate replacement visor (230mm)

  • ERIKS:13224866
  • Manufacturer:7312550023129
Image 1
A robust, heavy-duty, helmet mounted faceshield with hearing protection compatibility compatible with a wide range of Helmet designs (size, shape and geometry)
Visor fixing method is secure and allows easy visor replacement
It gives maximum protection, allowing full unrestricted head movement
Full face protection: optional chinguard versions available for added protection
Creased visor eliminates gaps and visor Profile follows contours of the face
Visor selection can be tailored to the specific hazard/application
Design allows the visor to be tilted whilst leaving the earmuffs in place covering the ears.
It also facilitates the wearing of the earmuffs without compromising the attenuation, whilst maintaining a maximum area of facial coverage
Save to list

€12.73/ pieceexcl. VAT

€15.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL
Series
Supervizor
Model
Visor
Type
SV 9 PC
Viewing window
230 mm
Material
Polycarbonate