




€28.48/ pieceexcl. VAT
€34.46incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | M , Versaflo M |
Type | Replacement Parts & Accessories |
Model | M-936 |
Coating | Polyurethane |
Material | Polyurethane Coated Polyamide |
Approvals | CE |
Other indications | Low-linting |
Colour | Black |
With headband | No |
With chin protection | No |
Folding | No |
Condensation ring | No |
Loose glass | No |
Arc fault tested | No |