

€23.01/ pieceexcl. VAT
€27.84incl. VAT
24 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | SPHERE |
Approvals | EN166 - EN170 |
Frame colour | Black |
Material frame | Polypropylene |
Colour lens | Clear |
Lens Material | Polycarbonate |
Lens Thickness | 2 |
Weight | 355 |