




€29.20/ pieceexcl. VAT
€35.33incl. VAT
Sold per: 5Min. order: 5
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Versaflo™ |
Type | Replacement Parts & Accessories |
Model | M-937 |
With headband | No |
With chin protection | No |
Folding | No |
Condensation ring | No |
Loose glass | No |
Arc fault tested | No |