

€15.56/ pieceexcl. VAT
€18.83incl. VAT
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 2890 |
Type | 2890 |
Coating | Anti Scratch |
Colour | Grey |
Colour lens | Shade 5.0 IR |
Type of venting | Indirect |
Norm | EN 166 1 FT 34, EN 170 2C-1.2 |
Material glass | Polycarbonate |
Lens Material | Polycarbonate |
Seal type | No sealing |