Pneumatic Sensors and Switches

Pressure switches monitor or control pressure in a pneumatic system. The category covers mechanical and electronic pressure switches, vacuum switches and differential-pressure switches that operate an electrical contact when a set value is reached.

What are pressure switches?

A mechanical pressure switch converts a pressure measurement into movement of an electrical contact, such as a microswitch, without requiring its own power supply. An electronic pressure switch measures through a pressure sensor, requires power and may display the current pressure.

Applications and industries

Pressure switches are used for pressure monitoring and control in systems, pressure vessels and pipework. They can monitor an upper or lower limit and often form part of a safety measure. Versions with a safety diaphragm or a manual-reset limiter are available for steam and hot-water boilers.

How to select pressure switches

First choose between pressure, vacuum or differential pressure and define the required switching point. Check the setting range, fixed or adjustable switching differential and maximum allowable pressure. Then match the materials and process connection to the medium, and assess the electrical connection, ingress-protection class and any required explosion-protected version or approval.

Key attributes

Key attributes are setting range, switching pressure, switching differential, maximum pressure, medium compatibility, process connection, electrical connection, ingress-protection class and available explosion-protected or approved version.

FAQ

What is the difference between mechanical and electronic pressure switches?

A mechanical pressure switch operates an electrical contact by converting the pressure mechanically and does not need its own power supply. An electronic pressure switch uses a pressure sensor and power supply, provides a switching contact and may display the current pressure.

What does switching differential mean for a pressure switch?

Switching differential, also called dead band or switching hysteresis, is the pressure difference between switching on and off. A fixed differential prevents the contact from switching back too quickly. Pressure control may use a switch with a limited adjustable differential.

How should you choose the setting range of a pressure switch?

Define the required switching pressure first. The switching point should preferably be between 20% and 80% of the setting range and is specified at rising pressure. Also verify that the maximum allowable pressure exceeds the highest process pressure.

When should you select a vacuum or differential-pressure switch?

Select a vacuum switch when the switching point lies in a vacuum range. Use a differential-pressure switch when the difference between two pressures determines the switching action. For either type, match the range, differential, maximum pressure and process connection to the system.

  • 19
  • 1016
  • 18
  • 14
  • 111
  • 1
  • 2
  • 1
  • 1
  • 4
  • 1
  • 1
  • 1
  • 1
  • 2
1178 Products showing for Pneumatic Sensors and Switches
Product Image

FESTO Proximity sensor SMT-8M-A-PS-24V-E-2,5-OE 574335

  • Eriks:12467565
  • Manufacturer:574335
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€22.40/ pieceexcl. VAT

€27.10incl. VAT

55 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-8M-A-PS-24V-E-0,3-M8D 574334

  • Eriks:12467563
  • Manufacturer:574334
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€23.24/ pieceexcl. VAT

€28.12incl. VAT

101 In stock - Estimated delivery date 13/11/2026

€4.99/ pieceexcl. VAT

€6.04incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-O-Q6E-P-M8 527467

  • Eriks:11645493
  • Manufacturer:527467
  • Material:POM
  • Model:Pressure switch

€66.04/ pieceexcl. VAT

€79.91incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-B 10773

  • Eriks:1066960
  • Manufacturer:10773
  • Adjustment range:from 1 to 12
  • Adjustment range pressure unit:bar
  • Max. pressure:12 bar

€146.45/ pieceexcl. VAT

€177.20incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-8M-A-NS-24V-E-0,3-M8D 574339

  • Eriks:12467574
  • Manufacturer:574339
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:NPN
  • Type of switch function:Normally open contact (NO)

€24.89/ pieceexcl. VAT

€30.12incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMEO-1-S-LED-24-B 150848

  • Eriks:23210215
  • Manufacturer:150848
  • Operating voltage at DC:from 12 to 27 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€115.10/ pieceexcl. VAT

€139.27incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SIEN-M8B-PO-S-L 150391

  • Eriks:11629836
  • Manufacturer:150391
  • Size:M 12
  • Voltage:10 - 30 V DC
  • Max. switching current:200

€52.24/ pieceexcl. VAT

€63.21incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8M-DS-24V-K-0,3-M8D 543861

  • Eriks:11650033
  • Manufacturer:543861
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€39.76/ pieceexcl. VAT

€48.11incl. VAT

61 In stock - Estimated delivery date 13/11/2026

€243.55/ pieceexcl. VAT

€294.70incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-A-SW27 159259

  • Eriks:23210742
  • Manufacturer:159259
  • Adjustment range:from 1 to 10
  • Adjustment range pressure unit:bar
  • Max. pressure:10 bar

€114.50/ pieceexcl. VAT

€138.54incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Timer PZVT-300-SEC 150239

  • Eriks:23210157
  • Manufacturer:150239
  • Port thread type:Metric
  • Port Size:M5 mm

€394.91/ pieceexcl. VAT

€477.84incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Proximity sensor SIEN-M8B-PS-S-L 150387

  • Eriks:23210201
  • Manufacturer:150387
  • Size:M 12
  • Voltage:10 - 30 V DC
  • Max. switching current:200

€52.24/ pieceexcl. VAT

€63.21incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-10M-PS-24V-E-0,3-L-M8D 551375

  • Eriks:12264043
  • Manufacturer:551375
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€33.95/ pieceexcl. VAT

€41.08incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor CRSMEO-4-K-LED-24 161775

  • Eriks:23210711
  • Manufacturer:161775
  • Operating voltage at DC:from 12 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€78.86/ pieceexcl. VAT

€95.42incl. VAT

28 In stock - Estimated delivery date 13/11/2026

€48.45/ pieceexcl. VAT

€58.62incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8M-DS-24V-K-2,5-OE 543862

  • Eriks:11650034
  • Manufacturer:543862
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€37.68/ pieceexcl. VAT

€45.59incl. VAT

37 In stock - Estimated delivery date 13/11/2026

€140.32/ pieceexcl. VAT

€169.79incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€65.63/ pieceexcl. VAT

€79.41incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-8-SL-PS-LED-24-B 562019

  • Eriks:12154981
  • Manufacturer:562019
  • Operating voltage at DC:from 10 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€47.58/ pieceexcl. VAT

€57.57incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SIEN-M5B-PS-S-L 150371

  • Eriks:23210200
  • Manufacturer:150371
  • Size:M5x0.5
  • Voltage:10 - 30 V DC
  • Max. switching current:200

€60.77/ pieceexcl. VAT

€73.53incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8-K-LED-24 150855

  • Eriks:23209728
  • Manufacturer:150855
  • Operating voltage at DC:from 12 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€53.90/ pieceexcl. VAT

€65.22incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8-K-24-S6 161756

  • Eriks:23210687
  • Manufacturer:161756
  • Operating voltage at DC:from 0 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€59.06/ pieceexcl. VAT

€71.46incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-B-M12 192488

  • Eriks:23211361
  • Manufacturer:192488
  • Adjustment range:from 1 to 12
  • Adjustment range pressure unit:bar
  • Max. pressure:12 bar

€142.66/ pieceexcl. VAT

€172.62incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-V1-O-Q6E-P-M8 527461

  • Eriks:11645487
  • Manufacturer:527461
  • Material:POM
  • Model:Pressure switch

€66.04/ pieceexcl. VAT

€79.91incl. VAT

3 In stock - Estimated delivery date 13/11/2026