

€115.10/ pieceexcl. VAT
€139.27incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMEO-1 |
Construction type housing | Block |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 12 to 27 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Plug, M8x1, 3-pin |
Operating status display | Yellow LED |
Max. output current | 1000 |
Ambient temperature | from -20 to 70 °C |
Degree of protection (IP) | IP67 |
Weight | 20 g |
€23.24/ pieceexcl. VAT
€28.12incl. VAT
111 In stock - Estimated delivery date 06/11/2026