FESTO

FESTO Proximity sensor SIEN-M8B-PO-S-L 150391

  • ERIKS:11629836
  • Manufacturer:4052568069018
Image 1
PROXIMITY SWITCH 150391
Save to list

€52.24/ pieceexcl. VAT

€63.21incl. VAT

20 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIEN
Size
M 12
Mounting
Flush
Standard
EN 60947-5-2
Voltage
10 - 30 V DC
Max. switching current
200
Max. voltage drop
2 V
LED colour
Yellow
Electrical connection
Plug, M8x1, 3-pin
Material housing
PBT/Nickel-plated brass
Temperature range
from -25 to 70 °C
Degree of protection (IP)
IP67
Switching distance
1.5 mm
Type of switch function
Breaker contact (NC)
Type of switching output
PNP
Weight
18 g