

€47.58/ pieceexcl. VAT
€57.57incl. VAT
24 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMT-8 |
Construction type housing | For T-slot |
Measurement principle | Magnetoresistive |
Operating voltage at DC | from 10 to 30 V |
Rated supply voltage at DC | 24 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Electrical connection | Plug, M8x1, 3-pin |
Operating status display | Yellow LED |
Max. output current | 100 |
Ambient temperature | from -20 to 70 °C |
Degree of protection (IP) | IP65/IP68 |
Weight | 4.2 g |
€23.24/ pieceexcl. VAT
€28.12incl. VAT
109 In stock - Estimated delivery date 09/11/2026