Pneumatic Sensors

  • 15
  • 843
  • 5
  • 17
  • 1
  • 1
  • 4
  • 3
  • 5
  • 2
  • 1
  • 1
  • 1
880 Products showing for Pneumatic Sensors
Product Image

FESTO Proximity sensor SMT-8M-A-PS-24V-E-2,5-OE 574335

  • Eriks:12467565
  • Manufacturer:574335
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€22.40/ pieceexcl. VAT

€27.10incl. VAT

55 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-8M-A-PS-24V-E-0,3-M8D 574334

  • Eriks:12467563
  • Manufacturer:574334
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€23.24/ pieceexcl. VAT

€28.12incl. VAT

101 In stock - Estimated delivery date 13/11/2026

€4.99/ pieceexcl. VAT

€6.04incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-8M-A-NS-24V-E-0,3-M8D 574339

  • Eriks:12467574
  • Manufacturer:574339
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:NPN
  • Type of switch function:Normally open contact (NO)

€24.89/ pieceexcl. VAT

€30.12incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMEO-1-S-LED-24-B 150848

  • Eriks:23210215
  • Manufacturer:150848
  • Operating voltage at DC:from 12 to 27 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€115.10/ pieceexcl. VAT

€139.27incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SIEN-M8B-PO-S-L 150391

  • Eriks:11629836
  • Manufacturer:150391
  • Size:M 12
  • Voltage:10 - 30 V DC
  • Max. switching current:200

€52.24/ pieceexcl. VAT

€63.21incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8M-DS-24V-K-0,3-M8D 543861

  • Eriks:11650033
  • Manufacturer:543861
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€39.76/ pieceexcl. VAT

€48.11incl. VAT

61 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SIEN-M8B-PS-S-L 150387

  • Eriks:23210201
  • Manufacturer:150387
  • Size:M 12
  • Voltage:10 - 30 V DC
  • Max. switching current:200

€52.24/ pieceexcl. VAT

€63.21incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-10M-PS-24V-E-0,3-L-M8D 551375

  • Eriks:12264043
  • Manufacturer:551375
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€33.95/ pieceexcl. VAT

€41.08incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor CRSMEO-4-K-LED-24 161775

  • Eriks:23210711
  • Manufacturer:161775
  • Operating voltage at DC:from 12 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€78.86/ pieceexcl. VAT

€95.42incl. VAT

28 In stock - Estimated delivery date 13/11/2026

€48.45/ pieceexcl. VAT

€58.62incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8M-DS-24V-K-2,5-OE 543862

  • Eriks:11650034
  • Manufacturer:543862
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€37.68/ pieceexcl. VAT

€45.59incl. VAT

37 In stock - Estimated delivery date 13/11/2026

€140.32/ pieceexcl. VAT

€169.79incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€65.63/ pieceexcl. VAT

€79.41incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-8-SL-PS-LED-24-B 562019

  • Eriks:12154981
  • Manufacturer:562019
  • Operating voltage at DC:from 10 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€47.58/ pieceexcl. VAT

€57.57incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SIEN-M5B-PS-S-L 150371

  • Eriks:23210200
  • Manufacturer:150371
  • Size:M5x0.5
  • Voltage:10 - 30 V DC
  • Max. switching current:200

€60.77/ pieceexcl. VAT

€73.53incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8-K-LED-24 150855

  • Eriks:23209728
  • Manufacturer:150855
  • Operating voltage at DC:from 12 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€53.90/ pieceexcl. VAT

€65.22incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8-K-24-S6 161756

  • Eriks:23210687
  • Manufacturer:161756
  • Operating voltage at DC:from 0 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€59.06/ pieceexcl. VAT

€71.46incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-8-K-7,5-LED-24 530491

  • Eriks:11646279
  • Manufacturer:530491
  • Operating voltage at DC:from 12 to 30 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€66.91/ pieceexcl. VAT

€80.96incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€147.52/ pieceexcl. VAT

€178.50incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€92.53/ pieceexcl. VAT

€111.96incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor CRSMT-8M-PS-24V-K-0,3-M8D 574383

  • Eriks:12746853
  • Manufacturer:574383
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€52.08/ pieceexcl. VAT

€63.02incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€87.55/ pieceexcl. VAT

€105.94incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SME-1-B 151668

  • Eriks:23210209
  • Manufacturer:151668
  • Operating voltage at DC:from 0 to 200 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€145.10/ pieceexcl. VAT

€175.57incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMEO-4U-K5-LED-24 175401

  • Eriks:23211395
  • Manufacturer:175401
  • Operating voltage at DC:from 12 to 27 V
  • Type of switching output:with contact, bipolar
  • Type of switch function:Normally open contact (NO)

€111.50/ pieceexcl. VAT

€134.92incl. VAT

3 In stock - Estimated delivery date 13/11/2026