Distribution Manifolds

  • 19
  • 27
  • 2
  • 1
  • 26
  • 5
  • 5
  • 5
  • 3
  • 9
  • 6
  • 6
  • 5
  • 3
75 Products showing for Distribution Manifolds

€60.86/ pieceexcl. VAT

€73.64incl. VAT

19 In stock - Estimated delivery date 16/11/2026

€15.15/ pieceexcl. VAT

€18.33incl. VAT

36 In stock - Estimated delivery date 16/11/2026

€9.60/ pieceexcl. VAT

€11.62incl. VAT

26 In stock - Estimated delivery date 16/11/2026

€15.39/ pieceexcl. VAT

€18.62incl. VAT

57 In stock - Estimated delivery date 16/11/2026

€30.62/ pieceexcl. VAT

€37.05incl. VAT

24 In stock - Estimated delivery date 16/11/2026

€134.14/ pieceexcl. VAT

€162.31incl. VAT

22 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Rotary distributor GF-1/4-2 539288

  • Eriks:23212340
  • Manufacturer:539288
  • Primary thread size:G1/4 in
  • Secondary thread size:G1/4 in
  • Material:Brass, Nickel-plated

€330.91/ pieceexcl. VAT

€400.40incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€28.16/ pieceexcl. VAT

€34.07incl. VAT

5 In stock - Estimated delivery date 16/11/2026

€45.98/ pieceexcl. VAT

€55.64incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS 3311 13 17 06 Aluminum manifold G3/8xG1/4

  • Eriks:23215055
  • Manufacturer:3311 13 17 06
  • Port thread type:Internal thread BSPP (G)
  • Port thread size:3/8 in
  • Supply thread type:Internal thread BSPP (G)

€56.35/ pieceexcl. VAT

€68.18incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS 3310 08 17 Aluminium in-line manifold G3/8

  • Eriks:23216707
  • Manufacturer:3310 08 17
  • Number of outlets:6

€70.39/ pieceexcl. VAT

€85.17incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS 3313 13 21 05 Aluminium double manifold G1/2xG1/4

  • Eriks:23215072
  • Manufacturer:3313 13 21 05
  • Port thread type:Internal thread BSPP (G)
  • Port thread size:1/2 in
  • Supply thread type:Internal thread BSPP (G)

€73.08/ pieceexcl. VAT

€88.43incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS 3313 10 13 03 Aluminium double manifold G1/4xG1/8

  • Eriks:23215063
  • Manufacturer:3313 10 13 03
  • Port thread type:Internal thread BSPP (G)
  • Port thread size:1/4 in
  • Supply thread type:Internal thread BSPP (G)

€35.56/ pieceexcl. VAT

€43.03incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS 3313 13 17 03 Aluminium double manifold G3/8xG1/4

  • Eriks:23215067
  • Manufacturer:3313 13 17 03
  • Port thread type:Internal thread BSPP (G)
  • Port thread size:3/8 in
  • Supply thread type:Internal thread BSPP (G)

€40.99/ pieceexcl. VAT

€49.60incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS 3310 04 13 Aluminium in-line manifold G1/4

  • Eriks:23216706
  • Manufacturer:3310 04 13
  • Number of outlets:8

€70.16/ pieceexcl. VAT

€84.89incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Rotary distributor GF-1/8-2 539287

  • Eriks:11648931
  • Manufacturer:539287
  • Primary thread size:G1/8 in
  • Secondary thread size:G1/8 in
  • Material:Brass, Nickel-plated

€252.11/ pieceexcl. VAT

€305.05incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Rotary distributor GF-1/4 2094

  • Eriks:23212292
  • Manufacturer:2094
  • Primary thread size:G1/4 in
  • Secondary thread size:G1/4 in
  • Material:Brass, Nickel-plated

€141.60/ pieceexcl. VAT

€171.34incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Rotary distributor GF-1/4-1/8 539291

  • Eriks:11648934
  • Manufacturer:539291
  • Primary thread size:G1/4 in
  • Secondary thread size:G1/8 in
  • Material:Brass, Nickel-plated

€193.12/ pieceexcl. VAT

€233.68incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Rotary distributor GF-1/2-2 539289

  • Eriks:11648932
  • Manufacturer:539289
  • Primary thread size:G1/2 in
  • Material:Brass, Nickel-plated
  • Max. operating pressure:10 bar

€535.97/ pieceexcl. VAT

€648.52incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Rotary distributor GF-1/2-1/4 539292

  • Eriks:11648935
  • Manufacturer:539292
  • Primary thread size:G1/2 in
  • Secondary thread size:G1/4 in
  • Material:Brass, Nickel-plated

€299.28/ pieceexcl. VAT

€362.13incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Rotary distributor GF-3/8 2095

  • Eriks:11626490
  • Manufacturer:2095
  • Primary thread size:G3/8 in
  • Secondary thread size:G3/8 in
  • Material:Brass, Nickel-plated

€141.60/ pieceexcl. VAT

€171.34incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Rotary distributor GF-1/8-M5 539290

  • Eriks:11648933
  • Manufacturer:539290
  • Primary thread size:G1/8 in
  • Material:Brass, Nickel-plated
  • Max. operating pressure:10 bar

€181.39/ pieceexcl. VAT

€219.48incl. VAT

Estimated delivery date - 20/11/2026

€35.94/ pieceexcl. VAT

€43.49incl. VAT

Estimated delivery date - 20/11/2026

€29.20/ pieceexcl. VAT

€35.33incl. VAT

Estimated delivery date - 20/11/2026

€415.31/ pieceexcl. VAT

€502.53incl. VAT

Estimated delivery date - 20/11/2026