

€29.20/ pieceexcl. VAT
€35.33incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FR |
Primary thread size | G1/8 in |
Secondary thread size | M3 in |
Material | Aluminum anodized |
Max. operating pressure | 16 bar |
Temperature | from -10 to 80 °C |
Number of outputs | 9 |