

€141.60/ pieceexcl. VAT
€171.34incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GF |
Primary thread size | G3/8 in |
Secondary thread size | G3/8 in |
Material | Brass, Nickel-plated |
Max. operating pressure | 10 bar |
Temperature | from -10 to 60 °C |
Max. Speed | 300 rpm |