

€181.39/ pieceexcl. VAT
€219.48incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GF |
Primary thread size | G1/8 in |
Material | Brass, Nickel-plated |
Max. operating pressure | 10 bar |
Temperature | from -10 to 80 °C |
Max. Speed | 3000 rpm |