FESTO

FESTO Distributor block FR-12-M5 4525

  • ERIKS:23212530
  • Manufacturer:4052568064471
Image 1
Save to list

€35.94/ pieceexcl. VAT

€43.49incl. VAT

Estimated delivery date - 30/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FR
Primary thread size
G1/8 in
Secondary thread size
M5 in
Material
Aluminum anodized
Max. operating pressure
16 bar
Temperature
from -10 to 60 °C
Number of outputs
12