

15,39 €/ pieceexcl. VAT
18,62 €incl. VAT
26 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FR |
Primary thread size | G1/4 in |
Secondary thread size | G1/4 in |
Material | Aluminum anodized |
Max. operating pressure | 16 bar |
Temperature | from -10 to 80 °C |
Number of outputs | 3 |
3,68 €/ pieceexcl. VAT
4,45 €incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 28.09.2026