Air Hose Couplings

  • 17
  • 42
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 6
  • 2
  • 1
  • 4
  • 5
131 Products showing for Air Hose Couplings
Product Image

LMC Coupling KAG-10 CI M BSP 1"

  • Eriks:10039475
  • Manufacturer:EAM025

€4.36/ pieceexcl. VAT

€5.28incl. VAT

720 In stock - Estimated delivery date 16/11/2026

€4.16/ pieceexcl. VAT

€5.03incl. VAT

654 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupling KAG-34 CI M NPT 3/4"

  • Eriks:10039499
  • Manufacturer:KAG34NPT

€10.34/ pieceexcl. VAT

€12.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/12/2026
Product Image

LMC Coupling EA Air GY 42 hose tail 25

  • Eriks:13147215
  • Manufacturer:EASS025C
  • Type:EA
  • Connection termination size:Claw distance 42mm
  • Hose ID (DN):DN25

€5.53/ pieceexcl. VAT

€6.69incl. VAT

725 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupling EA Air GY 42 hose tail 19

  • Eriks:12583231
  • Manufacturer:EASS019C
  • Type:EA
  • Connection termination size:Claw distance 42mm
  • Hose ID (DN):DN19

€4.62/ pieceexcl. VAT

€5.59incl. VAT

220 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupling KAG-38 CI M BSP 3/8"

  • Eriks:10039492
  • Manufacturer:EAM010

€3.77/ pieceexcl. VAT

€4.56incl. VAT

187 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupling KAG-12 CI M BSP 1/2"

  • Eriks:10039493
  • Manufacturer:EAM013

€3.80/ pieceexcl. VAT

€4.60incl. VAT

324 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupling KAG-14 CI M BSP 1/4"

  • Eriks:11086232
  • Manufacturer:EAM006

€3.58/ pieceexcl. VAT

€4.33incl. VAT

49 In stock - Estimated delivery date 16/11/2026
Log in to view priceLog in
Product Image

LMC Coupling KAG 12 CI M BSP 1/2"

  • Eriks:11903826
  • Manufacturer:KAG-12
Log in to view priceLog in

€14.56/ pieceexcl. VAT

€17.62incl. VAT

27 In stock - Estimated delivery date 16/11/2026
Product Image

LUDECKE Hose clamp SKA 34 CI 30-35

  • Eriks:11903845
  • Manufacturer:SKA-34
  • Type:SK
  • Material:Cast iron

€7.15/ pieceexcl. VAT

€8.65incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling KIG-10 CI F BSP 1"

  • Eriks:10039474
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€3.97/ pieceexcl. VAT

€4.80incl. VAT

569 In stock - Estimated delivery date 16/11/2026
Product Image

LUDECKE Coupling SKB 15 CI hose tail 15

  • Eriks:12399266
  • Manufacturer:SKB 15
  • Type:SKB
  • Connection termination size:Claw distance 42mm
  • Hose ID (DN):DN15

€11.05/ pieceexcl. VAT

€13.37incl. VAT

51 In stock - Estimated delivery date 16/11/2026
Product Image

LUDECKE Coupling SSGI-12 CI F BSP 1/2"

  • Eriks:11229087
  • Manufacturer:SSGI 12
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€26.88/ pieceexcl. VAT

€32.52incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling KIG-34 CI F BSP 3/4"

  • Eriks:10039491
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€3.71/ pieceexcl. VAT

€4.49incl. VAT

509 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling Mody SSG13 GY Pillar collar 13

  • Eriks:12953561
  • Type:SSG
  • Connection termination size:Claw distance 42mm
  • Hose ID (DN):DN12

€28.86/ pieceexcl. VAT

€34.92incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

LUDECKE Coupling SKB 13 CI hose tail 13

  • Eriks:12399265
  • Manufacturer:SKB 13
  • Type:SKB
  • Connection termination size:Claw distance 42mm
  • Hose ID (DN):DN12

€8.84/ pieceexcl. VAT

€10.70incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

LUDECKE Coupling SSG-19 HYDR CI Shank19

  • Eriks:11160948
  • Manufacturer:SSG19PH
  • Type:SSG/RK
  • Connection termination size:Claw distance 42mm
  • Hose ID (DN):DN19

€25.20/ pieceexcl. VAT

€30.49incl. VAT

71 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling KISS-10 CI F BSP 1"

  • Eriks:10039480
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€5.92/ pieceexcl. VAT

€7.16incl. VAT

44 In stock - Estimated delivery date 16/11/2026

€26.33/ pieceexcl. VAT

€31.86incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

LUDECKE Chain VKM-K

  • Eriks:12399272
  • Execution:Chain
Log in to view priceLog in

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/12/2026
Product Image

LUDECKE Coupling Luedecke ACK 34 I iron 3/4 BSP female thread

  • Eriks:13614567
  • Manufacturer:ACK 34 I
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€20.28/ pieceexcl. VAT

€24.54incl. VAT

39 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling Air King AM 2 CI M NPT 1/2"

  • Eriks:10039520
  • Hose fitting type:Male thread
  • Connection termination:NPT
  • Connection termination size:1/2"

€9.82/ pieceexcl. VAT

€11.88incl. VAT

Estimated delivery date - 18/12/2026