
€5.53/ pieceexcl. VAT
€6.69incl. VAT
725 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | EA |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | EA Safety |
Connection termination size | Claw distance 42mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 20 bar |
Maximum operating pressure | 290 psi |