

€10.34/ pieceexcl. VAT
€12.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | KAG |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KAG |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 3/4" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA Standard |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |