LMC

LMC Coupling KAG-12 CI M BSP 1/2"

  • ERIKS:10039493
Image 1
Save to list

€3.80/ pieceexcl. VAT

€4.60incl. VAT

376 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
KAG
Material
Cast iron
Surface protection
Cr6-free zinc plated
Code
KAG
Maximum operating pressure
10 bar
Hose fitting type
Male thread
Connection termination
BSPT
Connection termination size
1/2"
Hose fitting type 2
Claw coupling
Connection termination 2
EA Standard
Connection termination size 2
Claw distance 42mm
Seal material 2
NBR
Type of component
Quick Coupling