

€9.30/ pieceexcl. VAT
€11.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | KAA |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KAA |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA USA |
Connection termination size 2 | Claw distance 41mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |