

€4.36/ pieceexcl. VAT
€5.28incl. VAT
730 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | KAG |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KAG |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA Standard |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |