Stainless Steel Pipe and Fittings

  • 239
  • 251
  • 2
  • 3
  • 236
  • 275
  • 129
  • 104
  • 2
  • 1
  • 3
  • 5
  • 14
1772 Products showing for Stainless Steel Pipe and Fittings
Product Image

ECONĀ® Ferrule Tri Clamp 12761 DIN 29x1,5/50,5 DN25

  • Eriks:12682420
  • Material:Stainless steel
  • Material quality:1.4404

€9.44/ pieceexcl. VAT

€11.42incl. VAT

101 In stock - Estimated delivery date 16/11/2026

€20.40/ pieceexcl. VAT

€24.68incl. VAT

439 In stock - Estimated delivery date 16/11/2026

€138.55/ pieceexcl. VAT

€167.65incl. VAT

49 In stock - Estimated delivery date 16/11/2026

€23.04/ pieceexcl. VAT

€27.88incl. VAT

202 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® End cap Type: 12766 Stainless steel/SS316L Clamp DIN 32676 DN50 64mm

  • Eriks:12682455
  • Nominal inner diameter:DN50
  • External tube diameter of connection:64 mm

€11.73/ pieceexcl. VAT

€14.19incl. VAT

101 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Elbow 90° 12482 DIN 304 53x1,5 polished DN50

  • Eriks:12682140
  • Shape:Bend
  • Nominal inner diameter:DN50
  • External tube diameter of connection:41 mm

€13.69/ pieceexcl. VAT

€16.56incl. VAT

714 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12764 ISO 26,9x1,6/50,5 DN20

  • Eriks:12682432
  • Material:Stainless steel
  • Material quality:1.4404

€9.61/ pieceexcl. VAT

€11.63incl. VAT

49 In stock - Estimated delivery date 16/11/2026

€12.58/ pieceexcl. VAT

€15.22incl. VAT

115 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Reducer 12580 BS 316L 50,8x38,1 polished 2"-1.1/2"

  • Eriks:12682219
  • Shape:Reduction piece
  • Nominal inner diameter:2"
  • External tube diameter of connection:70 mm

€20.57/ pieceexcl. VAT

€24.89incl. VAT

39 In stock - Estimated delivery date 16/11/2026

€25.16/ pieceexcl. VAT

€30.44incl. VAT

83 In stock - Estimated delivery date 16/11/2026

€4.29/ pieceexcl. VAT

€5.19incl. VAT

33 In stock - Estimated delivery date 16/11/2026

€28.31/ pieceexcl. VAT

€34.26incl. VAT

91 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Reducer 12580 BS 316L 76,1x63,5 polished 3"-2.1/2"

  • Eriks:12682222
  • Shape:Reduction piece
  • Nominal inner diameter:3"
  • External tube diameter of connection:19 mm

€31.62/ pieceexcl. VAT

€38.26incl. VAT

20 In stock - Estimated delivery date 16/11/2026

€41.48/ pieceexcl. VAT

€50.19incl. VAT

12 In stock - Estimated delivery date 16/11/2026

€24.57/ pieceexcl. VAT

€29.73incl. VAT

45 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12764 ISO 21,3x1,6/34 DN15

  • Eriks:12682431
  • Material:Stainless steel
  • Material quality:1.4404

€9.61/ pieceexcl. VAT

€11.63incl. VAT

16 In stock - Estimated delivery date 16/11/2026

€32.56/ pieceexcl. VAT

€39.40incl. VAT

28 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12764 ISO 42,4x1.6/64 DN32

  • Eriks:12682434
  • Material:Stainless steel
  • Material quality:1.4404

€12.80/ pieceexcl. VAT

€15.49incl. VAT

40 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Liner 12436 weld DIN 104x2 316L DN100

  • Eriks:12682247
  • Shape:Nipple
  • Nominal inner diameter:DN100
  • External tube diameter of connection:104 mm

€38.51/ pieceexcl. VAT

€46.60incl. VAT

38 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Wrench 12737 304 60-90 DN25-40

  • Eriks:12682507
  • Wrench width:60 - 90 mm

€24.99/ pieceexcl. VAT

€30.24incl. VAT

117 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12764 ISO 17,2x1,6/34 DN10

  • Eriks:12682430
  • Material:Stainless steel
  • Material quality:1.4404

€9.61/ pieceexcl. VAT

€11.63incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12761 DIN 35x1,5/50,5 DN32

  • Eriks:12682421
  • Material:Stainless steel
  • Material quality:1.4404

€8.67/ pieceexcl. VAT

€10.49incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Nut 12444 DIN/BS/ISO 316L DN50-2"

  • Eriks:12682362
  • Nominal inner diameter:2"

€16.92/ pieceexcl. VAT

€20.47incl. VAT

126 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Elbow 90° 12484 BS 316L 25,4x1,125 polished 1"

  • Eriks:12682081
  • Shape:Bend
  • Nominal inner diameter:1"
  • External tube diameter of connection:76.1 mm

€8.20/ pieceexcl. VAT

€9.92incl. VAT

58 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® End cap Type: 12766 Stainless steel/SS316L Clamp DIN 32676 DN80 106mm

  • Eriks:12682458
  • Nominal inner diameter:DN80
  • External tube diameter of connection:106 mm

€45.22/ pieceexcl. VAT

€54.72incl. VAT

7 In stock - Estimated delivery date 16/11/2026