ECON®

ECON® Nut 12444 DIN/BS/ISO 316L DN50-2"

  • ERIKS:12682362
  • Manufacturer:8716901091789
Image 1
Image 2
Image 1
Image 2
Sanitairy fitting, for Food and Pharma applications.
Save to list

€16.92/ pieceexcl. VAT

€20.47incl. VAT

127 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12444
Shape
Gland nut
Norm
DIN 11851
Material
Stainless steel
Material quality
1.4301
Nominal inner diameter
2"