

€11.73/ pieceexcl. VAT
€14.19incl. VAT
101 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12766 |
Norm | DIN 32676 |
Shape | Cap |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN50 |
External tube diameter of connection | 64 mm |
Connection | Clamp |