Stainless Steel Pipe Fittings

  • 239
  • 251
  • 2
  • 2
  • 236
  • 230
  • 275
  • 129
  • 104
  • 2
  • 1
  • 3
  • 5
  • 14
1729 Products showing for Stainless Steel Pipe Fittings
Product Image

ECONĀ® End cap Type: 12766 Stainless steel/SS316L Clamp DIN 32676 DN50 64mm

  • Eriks:12682455
  • Nominal inner diameter:DN50
  • External tube diameter of connection:64 mm

€11.73/ pieceexcl. VAT

€14.19incl. VAT

107 In stock - Estimated delivery date 26/10/2026

€23.04/ pieceexcl. VAT

€27.88incl. VAT

204 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12761 DIN 35x1,5/50,5 DN32

  • Eriks:12682421
  • Material:Stainless steel
  • Material quality:1.4404

€8.67/ pieceexcl. VAT

€10.49incl. VAT

4 In stock - Estimated delivery date 26/10/2026

€20.40/ pieceexcl. VAT

€24.68incl. VAT

456 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12761 DIN 53x1,5/64mm DN50

  • Eriks:12682423
  • Material:Stainless steel
  • Material quality:1.4404

€11.31/ pieceexcl. VAT

€13.69incl. VAT

96 In stock - Estimated delivery date 26/10/2026

€32.56/ pieceexcl. VAT

€39.40incl. VAT

28 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12761 DIN 29x1,5/50,5 DN25

  • Eriks:12682420
  • Material:Stainless steel
  • Material quality:1.4404

€9.44/ pieceexcl. VAT

€11.42incl. VAT

105 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® End cap Type: 12766 Stainless steel/SS316L Clamp DIN 32676 DN100 119mm

  • Eriks:12682459
  • Nominal inner diameter:DN100
  • External tube diameter of connection:119 mm

€37.57/ pieceexcl. VAT

€45.46incl. VAT

24 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12771 BS 101,6x2/119mm 4"

  • Eriks:12682449
  • Material:Stainless steel
  • Material quality:1.4404

€31.11/ pieceexcl. VAT

€37.64incl. VAT

31 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Male 12595 weld ISO 60,3x2 304 DN50

  • Eriks:12682349
  • Material:Stainless steel
  • Material quality:SS304

€24.23/ pieceexcl. VAT

€29.32incl. VAT

96 In stock - Estimated delivery date 26/10/2026

€12.58/ pieceexcl. VAT

€15.22incl. VAT

116 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Reducer 12580 BS 316L 101,6x76,1 polished 4"-3"

  • Eriks:12682224
  • Shape:Reduction piece
  • Nominal inner diameter:4"
  • External tube diameter of connection:38.1 mm

€53.55/ pieceexcl. VAT

€64.80incl. VAT

24 In stock - Estimated delivery date 26/10/2026
Product Image

ECON® Elbow 90° 12482 DIN 304 53x1,5 polished DN50

  • Eriks:12682140
  • Shape:Bend
  • Nominal inner diameter:DN50
  • External tube diameter of connection:41 mm

€13.69/ pieceexcl. VAT

€16.56incl. VAT

747 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Liner 12436 weld DIN 104x2 304 DN100

  • Eriks:12682266
  • Shape:Nipple
  • Nominal inner diameter:DN100
  • External tube diameter of connection:104 mm

€42.76/ pieceexcl. VAT

€51.74incl. VAT

9 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Liner 12594 weld ISO 114,3x2,6 304 DN100

  • Eriks:12682301
  • Shape:Nipple
  • Nominal inner diameter:DN100
  • External tube diameter of connection:114.3 mm

€37.57/ pieceexcl. VAT

€45.46incl. VAT

7 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Liner 12436 weld DIN 104x2 316L DN100

  • Eriks:12682247
  • Shape:Nipple
  • Nominal inner diameter:DN100
  • External tube diameter of connection:104 mm

€38.51/ pieceexcl. VAT

€46.60incl. VAT

41 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12764 ISO 21,3x1,6/34 DN15

  • Eriks:12682431
  • Material:Stainless steel
  • Material quality:1.4404

€9.61/ pieceexcl. VAT

€11.63incl. VAT

19 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Nut 12444 DIN/BS/ISO 304 DN100-4"

  • Eriks:12682366
  • Nominal inner diameter:4"

€41.48/ pieceexcl. VAT

€50.19incl. VAT

123 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Wrench 12737 304 60-90 DN25-40

  • Eriks:12682507
  • Wrench width:60 - 90 mm

€24.99/ pieceexcl. VAT

€30.24incl. VAT

121 In stock - Estimated delivery date 26/10/2026

€16.15/ pieceexcl. VAT

€19.54incl. VAT

349 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Male 12595 weld ISO 60,3x2 316L DN50

  • Eriks:12682342
  • Material:Stainless steel
  • Material quality:SS316L

€22.87/ pieceexcl. VAT

€27.67incl. VAT

89 In stock - Estimated delivery date 26/10/2026
Product Image

ECONĀ® Ferrule Tri Clamp 12764 ISO 60,3x2/77,5 DN50

  • Eriks:12682436
  • Material:Stainless steel
  • Material quality:1.4404

€17.85/ pieceexcl. VAT

€21.60incl. VAT

119 In stock - Estimated delivery date 26/10/2026
Product Image

ECON® Elbow 90° 12484 BS 316L 63,5x1,5 polished 2.1/2"

  • Eriks:12682084
  • Shape:Bend
  • Nominal inner diameter:2.1/2"
  • External tube diameter of connection:63.5 mm

€24.06/ pieceexcl. VAT

€29.11incl. VAT

2 In stock - Estimated delivery date 26/10/2026
Product Image

ECON® Elbow 90° 12484 BS 316L 76,2x1,65 polished 3"

  • Eriks:12682085
  • Shape:Bend
  • Nominal inner diameter:3"
  • External tube diameter of connection:85 mm

€34.17/ pieceexcl. VAT

€41.35incl. VAT

18 In stock - Estimated delivery date 26/10/2026

€138.55/ pieceexcl. VAT

€167.65incl. VAT

50 In stock - Estimated delivery date 26/10/2026