Products
Brands
About Eriks
Customer service
BE - English
Home
Stainless Steel Pipes
Stainless Steel Pipes
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
TRANSAIR
1
VAN LEEUWEN
1
Wall thickness [mm]
2
1
Max. pressure [bar]
175
1
Material
Outer pipe diameter [mm]
Nominal inner diameter
Log in to see your specific pricing.
Log in
2
Products showing for
Stainless Steel Pipes
TRANSAIR TX06 L1 00 buis D76 RVS304 6M
Eriks
:
12683556
Manufacturer:
TX06 L1 00
See all variants
€672.17
/ piece
excl. VAT
€813.33
incl. VAT
Estimated delivery date - 01/12/2026
Add
VAN LEEUWEN HP stainless steel 316L seamless tube 30x2 mm
Eriks
:
12937129
Manufacturer:
155195
Outer pipe diameter:
30 mm
Wall thickness:
2 mm
Nominal inner diameter:
26
See all variants
This product is no longer offered.
Explore similar products in our assortment
Log in