Carbon Steel Pipe Fittings

  • 3
  • 5
  • 5
  • 1
  • 2
  • 3
  • 1
52 Products showing for Carbon Steel Pipe Fittings
Product Image

GOODALL Hexagon double nipple type NN-A in steel with 60° cone, male thread 1" BSP

  • Eriks:10042302
  • Maximum operating pressure:400 bar
  • Hose fitting type:Male thread
  • Connection termination size:1"
Log in to view priceLog in
Log in to view priceLog in
Product Image

Red coupling A105N 3000lbs 1/2x3/8 3.1®

  • Eriks:12973710
  • Shape:Threaded reducer
  • Nominal inner diameter:1/2"
  • Nominal inner diameter 2:3/8"
Log in to view priceLog in
Log in to view priceLog in

€0.43/ pieceexcl. VAT

€0.52incl. VAT

231 In stock - Estimated delivery date 16/11/2026

€16.80/ pieceexcl. VAT

€20.33incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

Weld elbow 90 black 2" 60,3x2,9

  • Eriks:12388128
  • Shape:Bend
  • Nominal inner diameter:2"
  • External tube diameter of connection:66.1 mm
Log in to view priceLog in
Product Image

NR301-1/2/VA Winkel Edelstahl

  • Eriks:14115703
  • Shape:Coupling piece
Log in to view priceLog in
Product Image

NR325-1/2X1/4/VA Reduzierung Edelstahl

  • Eriks:14101097
  • Manufacturer:3254158
  • Shape:Threaded reducer
Log in to view priceLog in
Product Image

NR325-3/4X1/2/VA Reduzierung Edelstahl

  • Eriks:14115715
  • Shape:Threaded reducer
Log in to view priceLog in
Log in to view priceLog in
Product Image

Weld elbow 90 black 1.1/2" 48,3x2,6

  • Eriks:12388127
  • Shape:Bend
  • Nominal inner diameter:1.1/2"
  • External tube diameter of connection:53.5 mm
Log in to view priceLog in
Product Image

Weld elbow 90 black 1.1/4" 42,4x2,6

  • Eriks:12388130
  • Shape:Bend
  • Nominal inner diameter:1.1/4"
  • External tube diameter of connection:47.6 mm

€3.57/ pieceexcl. VAT

€4.32incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Product Image

Lasreductie din2616 88,9x60,3mm

  • Eriks:23814783
  • Shape:Reduction piece
  • External tube diameter of connection:88.9 mm
  • External tube diameter of connection 2:60.3 mm
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Product Image

Knie 90 st 92 150lbs BIxBU 1" NPT

  • Eriks:12737092
  • Shape:Elbow
  • Nominal inner diameter:1"
  • Nominal inner diameter 2:1"
Log in to view priceLog in