Products
Brands
About Eriks
Customer service
BE - English
Home
Knie 90 st 92 150lbs BIxBU 1" ...
Knie 90 st 92 150lbs BIxBU 1" NPT
ERIKS:
12737092
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Shape
Elbow
Material
Steel
Nominal inner diameter
1"
Nominal inner diameter 2
1"
Connection
External thread (NPT)
Connection 2
Internal thread (NPT)
Angle of bow
90 °
See all variants
Log in