

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Material | Steel |
Surface protection | Hot dip galvanized |
Type | NN-A |
Connection termination | Outer thread conical (NPT) |
Connection termination size | 1" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 1" |
€7.26/ pieceexcl. VAT
€8.78incl. VAT
8 In stock - Estimated delivery date 16/11/2026